Shop All Rubber Sheets & Strips
Zoro Select
Roll, Silicone, 1/32 in. Thick, 10 ft., 30A
Mfr # BULK-RS-S30-74
Zoro # G0310077
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-74
- Zoro # G0310077
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 10 ft |
Description
Silicone Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Temperature 400 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.010 in, Overall Width 36 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Poor, Chemical Resistance Good, Oil Resistance Fair, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 72 in Overall L (12918_72_0)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 24"x12", 70A (BULK-RS-V75-446)
- ZORO SELECT Roll, Silicone, 1/16 in. Thick, 10 ft., 50A (BULK-RS-S50FDA-205)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-BHS70-23)
- ZORO SELECT HS EPDM Rubber Sheet No Adhesive, 60A, 1/8"T x 12"W x 12"L (BULK-RS-E60HT-24)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/32", Black (BULK-RS-N40-197)
- ZORO SELECT Buna-N Ball, 3/16 in, Black, Standard, PK10 (BULK-RB-H70-1)
- ZORO SELECT Rubber Strip, Silicone, 1/32"Th, 36"x2", 60A (BULK-RS-S60-789)
- Zoro Select Rubber Sheets & Strips