Shop All Rubber Sheets & Strips
Zoro Select
Roll, SBR, 3/8 in. Thick, 20 ft., 70A
Mfr # BULK-RS-SBR75-179
Zoro # G2195466
product price: $486.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$486.99
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 20 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR75-179
- Zoro # G2195466
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 20 ft |
Length | 20 ft. |
Width | 36" |
Nominal Size | 36 in x 20 ft |
Overall Width | 36 in |
Overall Length | 20 ft |
Description
SBR Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Blue (ZUSA-XPE-119)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.015" Thick (BULK-PF-PC-79)
- ZORO SELECT Rod, Aluminum, 6061, 2 In Dia x 3 Ft L (61R2-36)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-904)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 70A (BULK-RS-E70MIL-17)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50BFDA-30)
- ZORO SELECT Rubber, Hypalon, 1/16"Thick, 24"x12", 60A (BULK-RS-HPN60-11)
- ZORO SELECT Neoprene Ball, 1 in, White, Food Grade (BULK-RB-N70FDA-8)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-51)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Natural Gum (387-1/4EP)
- Zoro Select Rubber Sheets & Strips