Shop All Rubber Sheets & Strips
Zoro Select
Roll, SBR, 3/32 in. Thick, 25 ft., Red, 70A
Mfr # BULK-RS-RSBR60-110
Zoro # G0310418
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 25 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RSBR60-110
- Zoro # G0310418
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 25 ft |
Overall Width | 36 in |
Overall Length | 25 ft |
Nominal Size | 36 in x 25 ft |
Description
SBR Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1161_24_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/8 in. dia. (87135)
- COMET METALS Aluminum Foil Roll, .003"x48"x500 ft. (A00300A1235X48X500)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 25 ft., Red, 70A (BULK-RS-RSBR60-93)
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft (BULK-RS-RSBR60-92)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x2", 40A (BULK-RS-NAT40-356)
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-27)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-N50-58)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-872)
- E. JAMES Sheet Rubber, 1/4, 10" X 24" Natural Gum (387-1/4EP)
- Zoro Select Rubber Sheets & Strips