Shop All Rubber Sheets & Strips
Zoro Select
Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red
Mfr # BULK-RS-RSBR60-95
Zoro # G6669257
product price: $423.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$423.99
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 50 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RSBR60-95
- Zoro # G6669257
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 50 ft |
Overall Width | 36 in |
Nominal Size | 36 in x 50 ft |
Overall Length | 50 ft |
Description
SBR Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 50 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Sq, 304SS, 5/8 Tx5/8 In W, 6 ft (4YTT8)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 X 48.000 X 96.000 [Each] (SACR.375X48.000X96.000CCP)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2017_48_0)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-863)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-S40-129)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 120"x48", 60A (BULK-RS-RCY60-27)
- ZORO SELECT Silicone Roll, 40A, 10'x36"x0.375", Red (BULK-RS-S40-209)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 12"x12", 40A (BULK-RS-NAT40-23)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-N50-104)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-250)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1016)
- Zoro Select Rubber Sheets & Strips