Shop All Rubber Sheets & Strips
Zoro Select
Roll, SBR, 1/8 Th x 36 In W, 36 Ft L, Black
Mfr # BULK-RS-SBR75-187
Zoro # G7552072
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8 in
- Rubber Width 36 in
- Rubber Length 36 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR75-187
- Zoro # G7552072
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 36 ft |
Nominal Size | 36 in x 36 ft |
Overall Length | 36 ft |
Overall Width | 36 in |
Description
SBR Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-307)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 3/16" Thick (BULK-PS-PC-273)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1094_72_0)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 24"x12", 30A (BULK-RS-S30-19)
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x0.375 (BULK-RS-S70-36)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 40A (BULK-RS-H40-882)
- ZORO SELECT Silicone Sheet, 40A, 24"x24"x0.25", White (BULK-RS-S40WFDA-19)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 60A (BULK-RS-E60-258)
- ZORO SELECT Rubber Sheet, Gum, 1/4"Thick, 24"x12", 40A (BULK-RS-NAT40-245)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N50-938)
- Zoro Select Rubber Sheets & Strips