Shop All Cart, Truck & Dolly Parts
Zoro Select
Roll Pin, 4 x 24mm
Mfr # D154
Zoro # G0058558
product price: $0.14
/ea
Sold in multiples of 33 for $4.62
$4.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number D154
- Fits Brand Dayton
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D154
- Zoro # G0058558
- UPC # 190735498262
- Country of Origin China
- Category Cart, Truck & Dolly Parts
Details
Item | Roll Pin, 4 x 24mm |
For Use With Mfr. Model Number | D154 |
Fits Brand | Dayton |
Shop By | Closeouts |
Description
Roll Pin, 4 x 24mm, For Use With Grainger Item Number 5LA79, Fits Brand Dayton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Cstr, Cast Iron, 2-1/2in, 200lb (P2R-C025G-P)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 10" x 6' - 1-ply (EE1-910-06-T3)
- US CARGO CONTROL 2" Galvanized Screw Pin Anchor Shackle - Import - 35 Ton (SPAS2)
- CEA GROUP INTERNATIONAL- GUANGZHOU Global Industrial Forklift Reverse Alarm, 107 dB, 10-80V (800506)
- ZORO SELECT O-Ring, D143 (D143)
- ZORO SELECT Shelving, Zinc, 18x36 (MHL1836ZG)
- ZORO SELECT Replacement Tire/Tube, 16 x 4 In. (1NWX9)
- ZORO SELECT Replacement Tube, 10 x 3.5 In. (1NWX4)
- ZORO SELECT Wheel, For Hand Truck, Fits Dayton (24041002)
- ZORO SELECT Caster, S-Axle, 4 x 1/4 (MH21VK3901G)
- VESTIL 16" x 24" Hardwood Dolly Cover, 1200 lb Capacity (FDOL-1624-12)
- Zoro Select Cart, Truck & Dolly Parts