Shop All Vacuum and Pressure Gauge Parts
Zoro Select
Roll Pin, 1/4 In Dia by 1 In
Mfr # 5WLG3
Zoro # G2338738
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H-1360A,H-1360B,H-1360AF H-1360BF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5WLG3
- Zoro # G2338738
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Details
Item | Roll Pin, 1/4" Dia by 1" |
For Use With | H-1360A,H-1360B,H-1360AF H-1360BF |
Description
Roll Pin, 1/4 In. Dia by 1 In., For Use With H-1360A,H-1360B,H-1360AF H-1360BF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 8 In, +5 to +40, 7 Day, PK60 (C479)
- LANG TOOLS 7 Piece Retractable Test Lead Set (1176)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- ZORO SELECT Needle Valve Stem (5MYX1)
- ZORO SELECT Slow Release Valve (5MZE5)
- ZORO SELECT Pressure Chamber (5MYX0)
- ZORO SELECT Safety Pop-off Valve (5MYZ5)
- ZORO SELECT Rupture Disk, Monel (5MZF3)
- ZORO SELECT Internal Retaining Ring (5WLG6)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- Zoro Select Vacuum and Pressure Gauge Parts