Shop All Trash Compactors
Zoro Select
Roll Out Base, Yellow, 30 and 55 gal.
Mfr # MTC-RB
Zoro # G7822704
product price: $701.99
/ea
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow
- Motor Type Manual
- Capacity 30, 55 gal
- Overall Depth 26 3/4 in
- Compacting Force 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MTC-RB
- Zoro # G7822704
- UPC # 691215065306
- Country of Origin United States
- Category Trash Compactors
Dimensions
Overall Depth | 26 3/4 in |
Overall Height | 4 3/4 in |
Overall Width | 29 1/4 in |
Details
Finish | Yellow |
Motor Type | Manual |
Capacity | 30, 55 gal |
Compacting Force | 800 lb |
Item | Trash Compactor Roll Out Base |
Description
Trash Compactor Roll Out Base, Overall Height 4 3/4 in, Overall Width 29 1/4 in, Overall Depth 26 3/4 in, Capacity 30, 55 gal, 800 lb, Manual, Yellow Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS 60" Hardwood Handle, Nylon, 15/16 x 60 in., Hardwood (6083-R)
- ZINSSER 1 gal. House Cleaner and Mildew Killer, Jug (60101)
- LIBMAN High Power Polymer Fiber 24 in. Multi-Surface Push Broom (805)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 120VAC Canister Vacuum (BGC3000)
- ZORO SELECT Manual Trash Compactor, Blue, 55 gal. (MTC-55)
- HERKULES Can Crusher, 3.75 Tons (HCR1)
- ZING Can Crusher With Sign (7006)
- VESTIL 55 Gal Pneumatic Trash Compactor (MTC-PNU-55)
- COMMERCIAL ZONE PRODUCTS Cove Isle Pole-mounted WSC, Black (750801)
- ZING Can Crusher Kit With Sign (7008)
- VESTIL Manual Trash Compactor MTC-55 for 55 Gallon Drums (MTC-55)
- Zoro Select Trash Compactors