Shop All Rubber Sheets & Strips
Zoro Select
Roll, Hypalon, 3/16 T x36 In W, 36 Ft L, Blk
Mfr # BULK-RS-HPN60-74
Zoro # G6440122
product price: $1,580.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,580.99
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 36 ft
- Rubber Properties Chemical Resistant; Water Resistant
- Rubber Material Hypalon
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-HPN60-74
- Zoro # G6440122
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 36 ft |
Nominal Size | 36 in x 36 ft |
Overall Width | 36 in |
Overall Length | 36 ft |
Description
Hypalon Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-912)
- E. JAMES Rubber Cord, Buna, 1/16 In Dia, 25Ft. (CSBUNA-1/16-25)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PE-312)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 5/16" Dia. (BULK-CR-CF-5)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 30A (BULK-RS-S30-28)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-929)
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 36"x12", 60A (BULK-RS-HPN60-17)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-11)
- ZORO SELECT Roll, SBR, 1/4 in. Thick, 30 ft., Red, 70A (BULK-RS-RSBR60-112)
- ZORO SELECT Silicone Roll, 30A, 6'x36"x0.125 (BULK-RS-S30-144)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-981)
- Zoro Select Rubber Sheets & Strips