Shop All Fresh Concrete Testing
Zoro Select
Roll-a-Meter, Plastic
Mfr # 5ZPX0
Zoro # G5576943
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 9%
- Complies With Meets ASTM C173
- Includes Calibration Cup, Carrying Case, Funnel, Mallet, Strike-Off Bar, Syringe, Tamper
- Manufacturers Warranty Length 6 mo
- Product Type Volumetric Air Meter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZPX0
- Zoro # G5576943
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Volumetric Air Meter |
Range | 0 to 9% |
Complies With | Meets ASTM C173 |
Includes | Calibration Cup, Carrying Case, Funnel, Mallet, Strike-Off Bar, Syringe, Tamper |
Product Type | Volumetric Air Meter |
Standards | ASTM C173 |
Description
Volumetric Air Meter, Includes Calibration Cup, Carrying Case, Funnel, Mallet, Strike-Off Bar, Syringe, Tamper, Product Type Volumetric Air Meter, Standards ASTM C173, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO 1 1/2 in Dial, 0/15 PSI & Bar, 1/8 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-158B-01)
- FLIR Extech Easy View Type K Single Input Thermometer, Orange/Green (EA11A)
- ACURITE 12-1/2in. Dia Plastic Dial Songbird Indoor & Outdoor Thermometer (01781)
- CHERNE Test Gauge, Air, 0-30 PSI (19698)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Slump Test Base Plate (5DPD6)
- ZORO SELECT Concrete Air Meter (H-2783A)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Tamping (Puddling) Rod (5DPE0)
- ZORO SELECT Multi-Channel Maturity Meter Set (5DNT7)
- Zoro Select Fresh Concrete Testing