Shop All Fresh Concrete Testing
Zoro Select
Roll-a-Meter, Aluminum
Mfr # 5ZPX1
Zoro # G5569261
product price: $1,006.99
/ea
Free Shipping & Returns
$1,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Complies With AASHTO T196, Meets ASTM C173
- Includes Carrying Case
- Manufacturers Warranty Length 6 mo
- Product Type Roll-A-Meter Air Indicator
- Standards AASHTO T196, ASTM C173
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZPX1
- Zoro # G5569261
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | Roll Meter Air Indicator |
Complies With | AASHTO T196, Meets ASTM C173 |
Includes | Carrying Case |
Product Type | Roll-A-Meter Air Indicator |
Standards | AASHTO T196, ASTM C173 |
Description
Roll Meter Air Indicator, Includes Carrying Case, Product Type Roll-A-Meter Air Indicator, Standards AASHTO T196, ASTM C173, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fuse 20 Amp For Otc 500 To 700 Series Multimeters (231971)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG100#)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass (PWL2721)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 100 psi/kPa, 1/8 NPT Male Back Conn, Glycerin Filled (15-910-100-psi/kPa)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Concrete Air Meter (H-2783A)
- ZORO SELECT Graduated Tamping Rod (5DPE1)
- ZORO SELECT K Slump Tester (5DPD9)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT Slump Test Base Plate (5DPD6)
- Zoro Select Fresh Concrete Testing