Shop All Platform Trucks
Zoro Select
Rod Truck, 3000 lb., 3 Shelf, 60 in. L
Mfr # OPT-6024-3-6PH-95
Zoro # G9953815
product price: $604.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Overall Height 57 1/2 in
- Overall Length 25 1/2 in
- Overall Width 68 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPT-6024-3-6PH-95
- Zoro # G9953815
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 57 1/2 in |
Overall Length | 25 1/2 in |
Overall Width | 68 1/2 in |
Shelf Length | 60 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Shelf Width | 24 in |
Caster Wheel Dia. | 6 in |
Inside Width | 24 in |
Inside Length | 60 in |
Shelf LxW | 60 inx24 in |
Inside Height | 48 1/4 in |
Overall LxWxH | 68-1/2 inx25-1/2 inx57-1/2 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 1/2 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 25 1/2 in, Overall Width 68 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X40Ft 10,000 lb Multiplier Ratchet Strap w/ "J" Hks "Bale Boss" Bulk (58542)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC4B)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft L, 12 in W, 50 lb/ft Max Load Capacity (99S5R123X36)
- WESCO HAND WINCH LIFT: 500LB, STRADDLE BASE (260019)
- ZORO SELECT Platform Truck, 2000lb, 41-1/2 in H (WHPTLU24486MR95)
- ZORO SELECT Platform Truck, Folding Handle, 35-1/2x24 (33H181)
- ZORO SELECT Platform Truck, 2000lb, 60in x 30in, 40in H (WHPTFL30606MR95)
- ZORO SELECT Rod Truck, 3000 lb., 3 Shelf, 48 in. L (OPT-4824-3-6PH-95)
- ZORO SELECT Platform Truck, 3600lb, 48in x 30in, 45in H (EPT2RH30486PU95)
- ZORO SELECT Platform Truck, 1400lb, 48in x 30in, 39in H (EPTLU30485PU95)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- Zoro Select Platform Trucks