Shop All Platform Trucks
Zoro Select
Rod Truck, 3000 lb., 3 Shelf, 48 in. L
Mfr # OPT-4824-3-6PH-95
Zoro # G9953824
product price: $634.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Overall Height 57 1/2 in
- Overall Length 25 1/2 in
- Overall Width 56 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPT-4824-3-6PH-95
- Zoro # G9953824
- Country of Origin Mexico
- Category Platform Trucks
Dimensions
Overall Height | 57 1/2 in |
Overall Length | 25 1/2 in |
Overall Width | 56 1/2 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Shelf Length | 48 in |
Caster Dia. | 6" |
Caster Wheel Dia. | 6 in |
Inside Width | 24 in |
Inside Height | 48 1/4 in |
Inside Length | 48 in |
Overall LxWxH | 56-1/2 inx25-1/2 inx57-1/2 in |
Shelf LxW | 48 inx24 in |
Description
Single-Side-Access Slat-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 1/2 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 56 1/8 in, Overall Width 25 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Utility Cart, Steel/Vinyl (Shelf), 1200 lb (GL24369PM)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X32X10GSQ)
- MAPP CASTER 6"X2" Rugged Thrmplstc Rubber(TPR) Whl Swvl Caster W/ Brake, 550Lbs Cap (146RTPR620SB)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- ZORO SELECT Platform Truck, 1200lb, 36in x 18in, 42in H (EPT18368PN95)
- ZORO SELECT Platform Truck, 1200lb, 36in x 24in (EPTP24365PU95)
- ZORO SELECT Platform Truck, 1200lb, 36in x 30in, 42in H (EPT30368SPN95)
- ZORO SELECT Platform Truck, 2000lb, 41 in to 51 in H (WHPTA24606MR95)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPTRB24488PU95)
- ZORO SELECT Platform Truck, Folding Handle, 29x18-1/2 (33H180)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters, 48 x 30, 1400 Lb. Capacity (952113)
- Zoro Select Platform Trucks