Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 6R.75-72
Zoro # G401774743
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6R.75-72
- Zoro # G401774743
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 6 ft |
Diameter Tolerance | +/-0.025 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 3/4 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.433" W, 0.847" H (DDA2513-25)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O11816)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/8" Thick (PS-UHMW-ESD-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7262_24_0)
- ZORO SELECT Rod, SS, 416, 2 In Dia x 3 Ft L (2AVA6)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 6 Ft L (2EXD5)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 6 Ft L (2AVA8)
- Zoro Select Stainless Steel Rods