Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 6R.5-72
Zoro # G901775035
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6R.5-72
- Zoro # G901775035
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 6 ft |
Diameter Tolerance | +/-0.025 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- PROFESSIONAL PLASTICS White Melinex 339 Film Strip, 0.005 X 36.000 Inch X 100 FT [Each] (SMELINEX339WH.005X36.000X100FT)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 36 X 48 (SPLEXICL.250-36X48)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-221)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.375-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1.25-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.125-72)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2 (87131)
- ZORO SELECT Round Rod, SST, 3/8in Dia. x 36 In. L, PK3 (7144)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Rod, SS, 304, 3/8 In Dia x 6 Ft L (2EXJ5)
- Zoro Select Stainless Steel Rods