Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 6R.375-72
Zoro # G101774807
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R.375-72
- Zoro # G101774807
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/8 in |
Length | 6 ft |
Diameter Tolerance | +/-0.025 in |
Length Tolerance | +/-6.000 in |
Outside Diameter Tolerance | +/-0.0015 in |
Outside Diameter | 3/8 in |
Overall Length | 6 ft |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-UHMW-488)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (3HML7)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 7/8 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-7)
- TECHFLEX Thermashield Tube, 1-1-/2", Silver (TTN1.50SV25)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R1-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.125-72)
- ZORO SELECT Rod, SS, 416, 1/2 In Dia x 3 Ft L (2EXL5)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 3 Ft L (2EXH6)
- ZORO SELECT Rod, SS, 304, 1 1/4 In Dia x 1 Ft L (2EXG6)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2017_48_0)
- Zoro Select Stainless Steel Rods