Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 6R.25-72
Zoro # G101774715
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6R.25-72
- Zoro # G101774715
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/4 in |
Length | 6 ft |
Diameter Tolerance | +/-0.025 in |
Length Tolerance | +/-6.000 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1/4 in |
Overall Length | 6 ft |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 20 Ft (871130)
- E. JAMES & CO Rubber, FDA Viton, 1/32in Thick, 4in wide, 36in long, 65A, adhesive backing (351FDA-1/32YTAPE)
- DELUXDESIGNS 1-.38in. X 72in. Slotted Flat Bar Zinc - Pack of 5 (DE897686)
- TRIM-LOK Double Piece (requires key) Window Locking Gasket, Fits Glass 3/16"-1/4", Fits Edge 0.093 to 0.14" (LK1179-100)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.375-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.125-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.312-72)
- ZORO SELECT SS Round Bar 17-4, 2 in Overall L (0r3.5-2)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.25-24)
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 1 Ft L (2EXA7)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.625-72)
- Zoro Select Stainless Steel Rods