Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 6R1.25-72
Zoro # G201775261
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R1.25-72
- Zoro # G201775261
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 6 ft |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 6 ft |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim D-5 x 5" x 0.025", Pk20 (MSD025-20)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- PRECISION BRAND Arbor Shim, 0.0470x1 3/8 ID, Pk10 (25276)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-12)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (6R2.125-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.375-72)
- ZORO SELECT Rod, SS, 303, 5/16 In Dia x 6 Ft L (2EXC9)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 6 Ft L (2EXD4)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2014_48_0)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L (2EXK1)
- Zoro Select Stainless Steel Rods