Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 6R1-72
Zoro # G501775060
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R1-72
- Zoro # G501775060
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +/-0.0025 in |
Outside Diameter Tolerance | +/-0.0025 in |
Outside Diameter | 1 in |
Overall Length | 6 ft |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.39 in Overall Width (1645SB3-338-25)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (7009_24_0)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-RCY-22)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.375-72)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (6R2.125-72)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (20823_36_0)
- ZORO SELECT SS Round Bar 316, 48 in Overall L (4473_48_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R1-6)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- Zoro Select Stainless Steel Rods