Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 4R.437-72
Zoro # G401774958
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4R.437-72
- Zoro # G401774958
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 7/16 in |
Length | 6 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter | 7/16 in |
Outside Diameter Tolerance | +/-0.0015 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black (BULK-RS-E60-630)
- ZORO SELECT 3/32" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-873)
- PRECISION BRAND ShimStock, Sheet, Brass, 0.0100In, 6 In, PK10 (17870)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 500 ft. (X119HT-500)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R1-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R2-72)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (416r.375-12)
- ZORO SELECT SS Round Bar 13-8, 36 in Overall L (20601_36_0)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2012_60_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R3-24)
- Zoro Select Stainless Steel Rods