Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 4R.375-72
Zoro # G901774762
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.375-72
- Zoro # G901774762
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/8 in |
Length | 6 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-6.000 in |
Outside Diameter Tolerance | +/-0.0015 in |
Overall Length | 6 ft |
Outside Diameter | 3/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 3/16" Thick (BULK-PS-PC-370)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.4325 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/16A-25)
- ZORO SELECT Rod, SS, 416, 3/4 In Dia x 3 Ft L (2EXL6)
- E. JAMES Sheet Rubber, 3/8, 2" X 24" Buna Commerical 70 (4070-3/8Q)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R1-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.25-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.5-72)
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4476_60_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R2.5-6)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 6 Ft L (3GTC6)
- Zoro Select Stainless Steel Rods