Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 0R.75-72
Zoro # G501775121
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0R.75-72
- Zoro # G501775121
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Outside Diameter | 3/4 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6063, 3/16x1 1/2In, 8ft (6ALX0)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 1/2" W (BULK-PS-PVC-562)
- ONLINEMETALS Carbon Steel Tube-Square 36 L, 0.75 W (10291)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 6 Ft (2HJL8)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.5-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.188-72)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 3 Ft L (2EXH5)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.125-72)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (2012_60_0)
- ZORO SELECT SS Round Bar 17-4, 60 in Overall L (20783_60_0)
- Zoro Select Stainless Steel Rods