Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 0R.312-72
Zoro # G601774826
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0R.312-72
- Zoro # G601774826
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 5/16 in |
Length | 6 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-6.000 in |
Outside Diameter | 5/16 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.0015 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 70A (BULK-RS-E70MIL-9)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (978)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7128_12_24)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.062" Thick x 36" Width x 24" Length - Black (30-007-062)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.25-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.375-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R1-72)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (20827_24_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R2.5-6)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (7265_24_0)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7262_12_0)
- Zoro Select Stainless Steel Rods