Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 0R.188-72
Zoro # G401775313
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0R.188-72
- Zoro # G401775313
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/16 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 6 ft |
Outside Diameter | 3/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Cold Low Stl, 0.0120 In, PK2 (16475)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/4" Dia. (22JM31)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/64C-25)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.063" Thick (BULK-PS-PP-314)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.75-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.312-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.25-72)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (416r.437-6)
- ZORO SELECT SS Round Bar 303, 36 in Overall L (19608_36_0)
- ZORO SELECT SS Round Bar 15-5, 72 in Overall L (7188_72_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- Zoro Select Stainless Steel Rods