Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 72 in Overall L
Mfr # 0R1-72
Zoro # G201774950
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0R1-72
- Zoro # G201774950
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 in |
Length | 6 ft |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +/-6.000 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.0025 in |
Outside Diameter | 1 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Aluminum Sheet, Small Holes, 84160, 36"L x 36"W x 1/50" Thick, Silver (84160)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/8 in Thick, Red (1001329R)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMW-351)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.5-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.75-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.312-72)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (20827_24_0)
- ZORO SELECT Rod, SS, 440C, 2 1/2 Dia x 6 Ft L (1ZDG3)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2-12)
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 6 Ft L (2EXD8)
- Zoro Select Stainless Steel Rods