Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 6R3-6
Zoro # G401774804
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R3-6
- Zoro # G401774804
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3 in |
Length | 6 in |
Diameter Tolerance | +0.047/-0 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 6 in |
Outside Diameter | 3 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 3 1/4 In Dia x 1 Ft L (61R3.25-12)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0020" Thickness, Pk20 (42137)
- ZORO SELECT Music Wire, Type 302 SS, 19, 0.043 In (29043)
- ZORO SELECT White Acetal Homopolymer Rod Stock 4 ft. L, 4-1/2" Dia. (6RFY3)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R4-36)
- ZORO SELECT Rod Stock, SS, 1 ft Overall L (6R3.375-12)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 6 Ft L (2EXE1)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (416r.5-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.25-12)
- Zoro Select Stainless Steel Rods