Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 6R.25-6
Zoro # G601774765
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R.25-6
- Zoro # G601774765
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/4 in |
Length | 6 in |
Diameter Tolerance | +/-0.025 in |
Length Tolerance | +0.125/-0 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1/4 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Type 302 SS, 8, 0.020 In (29020)
- POLY-AMERICA 8'4 x 200' .7mil High Density Painters Poly Film (070100H)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZAR2)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.5-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.562-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.125-6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.25-24)
- ZORO SELECT SS Round Bar 410, 12 in Overall L (18475_12_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ONLINEMETALS 0.75" x 0.375" Stainless Half Round 304 (23642)
- Zoro Select Stainless Steel Rods