Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 6R1.875-6
Zoro # G901775233
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R1.875-6
- Zoro # G901775233
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 7/8 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.003 in |
Outside Diameter | 1 7/8 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Polycarbonate Angle Stock, 2 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-9)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Gray (FCS8871-M)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/2 In, 3 Ft (61F1X1.5-36)
- ZORO SELECT Rod, SS, 416, 1 In Dia x 3 Ft L (2EXL7)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.5-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.188-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.562-6)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 6 Ft L (2EXD3)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (20783_24_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R2.375-24)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23646_72_0)
- Zoro Select Stainless Steel Rods