Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 6R.125-6
Zoro # G201775230
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R.125-6
- Zoro # G201775230
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/8 in |
Length | 6 in |
Diameter Tolerance | +/-0.025 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1/8 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +/-0.001 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-503)
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L (4YTR8)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 1 ft. L. (T63S1X.125-12)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.25-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.125-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.5-6)
- ZORO SELECT SS Round Bar 304, 72 in Overall L (23646_72_0)
- ZORO SELECT Rod, 316, SS, 3/8 In Dia x 3 Ft L (3ANH3)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (416r.437-36)
- ZORO SELECT SS Round Bar 440C, 12 in Overall L (18503_12_0)
- Zoro Select Stainless Steel Rods