Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 6R1.125-6
Zoro # G201775025
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R1.125-6
- Zoro # G201775025
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/8 in |
Length | 6 in |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 6 in |
Outside Diameter | 1 1/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP NMTB #40 Taper To Jacobs JT2 Arbor (3900-1772)
- ZORO SELECT Felt Sheet, F5, 1/2 In Thick, 12 x 12 In (2FKN5)
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. (X125HT-25)
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W (BULK-PS-NYL-928)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.125-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.5-6)
- ZORO SELECT SS Round Bar 416, 24 in Overall L (2051_24_0)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2025_48_0)
- ZORO SELECT SS Round Bar 410, 36 in Overall L (18479_36_0)
- ZORO SELECT SS Round Bar 303, 1 1/4 in Overall L (3r5-1.25)
- Zoro Select Stainless Steel Rods