Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 4R.562-6
Zoro # G601774918
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.562-6
- Zoro # G601774918
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 9/16 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 9/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-24)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 60 In (2FKR3)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx12 InL (03SH.062X12-12)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.188-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.125-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.5-6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- ZORO SELECT SS Round Bar 321, 12 in Overall L (18432_12_0)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2011_48_0)
- ZORO SELECT SS Round Bar 303, 1 in Overall L (2027_1_0)
- Zoro Select Stainless Steel Rods