Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 4R.5-6
Zoro # G501774803
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.5-6
- Zoro # G501774803
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.002 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 70A, 1/8"T x 36"W x 36"L (BULK-RS-N70-17)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 10 Ft (ZUSA-RC-620)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 7/8 In Hexx6 Ft (2HJW4)
- ZORO SELECT Rubber, Silicone, 1/8 In Thick, 36 x 10 ft. (BULK-RS-S50BFDA-24)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.25-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R1-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.188-6)
- ZORO SELECT SS Round Bar 303, 72 in Overall L (2010_72_0)
- ZORO SELECT SS Round Bar 17-4, 72 in Overall L (20783_72_0)
- ZORO SELECT SS Round Bar 13-8, 36 in Overall L (20608_36_0)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2054_48_0)
- Zoro Select Stainless Steel Rods