Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 4R.125-6
Zoro # G201774974
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.125-6
- Zoro # G201774974
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/8 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1/8 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22188R100-C4)
- ZORO SELECT Expanded Sheet, Rsd, Al, 8x4 ft, 3/4-#0.081L (43S075081L-48X96)
- ZORO SELECT Clear Polycarbonate Sheet Stock 16" L x 16" W x 1/2" Thick (BULK-PS-PC-325)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.188-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.5-6)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.625-6)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.75-12)
- ZORO SELECT Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 (7142)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 1 Ft L (2EWZ7)
- ZORO SELECT Rod, SS, 304, 7/8 In Dia x 1 Ft L (2EXG4)
- Zoro Select Stainless Steel Rods