Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 416r.312-6
Zoro # G302716200
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Alloy Type 416
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5610, ASTM A314, ASTM A582
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416r.312-6
- Zoro # G302716200
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 5/16 in |
Length | 6 in |
Diameter Tolerance | +/-0.003" |
Length Tolerance | +/-0.125 in |
Outside Diameter | 5/16 in |
Outside Diameter Tolerance | +/-0.0015 in |
Overall Length | 6 in |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.0015 in, 6 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, 145 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5610, ASTM A314, ASTM A582, Minimum Temperature Not Rated, Maximum Temperature 1,200 Degrees F, Appearance Shiny
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1" Dia. (G15-TRFE-1.0-1)
- ZORO SELECT Silicone Roll, 30A, 4'x36"x0.125 (BULK-RS-S30-143)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/2 in Thick, Charcoal (ZUSA-XPE-40)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 2-1/2" W x 1-1/2" Thick (BULK-PS-ACB-2032)
- ZORO SELECT Rod Stock, SS, 6 ft Overall L (416r.812-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.5-72)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.375-72)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R.188-6)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.312-72)
- ZORO SELECT SS Round Bar 303, 1 in Overall L (2027_1_0)
- ZORO SELECT SS Round Bar 17-4, 2 in Overall L (0r3.5-2)
- Zoro Select Stainless Steel Rods