Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R.812-6
Zoro # G901775127
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 13/16 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0R.812-6
- Zoro # G901775127
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 13/16 in |
Length | 6 in |
Length Tolerance | +0.125/-0 in |
Diameter Tolerance | +/-0.003 in |
Overall Length | 6 in |
Outside Diameter | 13/16 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 36 in L, 1/2 in Dia. (40r.5-36)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/4, 0.75 In (O1D346)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 36 in L, 1 in Thick, Pink (5GDA8)
- NO-SEE-UMS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.013 in Wire Dia, Silver (3003503)
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 6 Ft L (2EXE1)
- ZORO SELECT Round Rod, SST, 3/8in Dia. x 36 In. L, PK3 (7144)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/16 in. dia.PK2 (87131)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R.188-6)
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L (2EXP6)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 6 Ft L (2EXJ6)
- Zoro Select Stainless Steel Rods