Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R.562-6
Zoro # G501774902
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 9/16 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0R.562-6
- Zoro # G501774902
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 9/16 in |
Length | 6 in |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 9/16 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 In Dia x 6 Ft L (2EXK1)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Black (1001309)
- ZORO SELECT Rod, SS, 304, 5/8 In Dia x 3 Ft L (2EXH4)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.030" Thick (G15-30F-6X5)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 3 Ft L (3ANG3)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.375-36)
- ZORO SELECT Rod, SS, 304, 1/2 In Dia x 3 Ft L (2EXH3)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.312-72)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.625-24)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (4R.437-72)
- Zoro Select Stainless Steel Rods