Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R.188-6
Zoro # G301775277
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 3/16 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0R.188-6
- Zoro # G301775277
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/16 in |
Length | 6 in |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/-0.001 in |
Overall Length | 6 in |
Outside Diameter | 3/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0636-8)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.25x6x61)
- ZORO SELECT Foil Roll, Copper, 0.021 Th x 4 In W, 50 Ft (4UGU9)
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 3 Ft L (2EXH5)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 1/8 in. dia. (87135)
- ZORO SELECT Rod, SS, 303, 3 In Dia x 1 Ft L (2EXA9)
- ZORO SELECT SS Round Bar 17-4, 24 in Overall L (21045_24_0)
- ZORO SELECT Rod, SS, 303, 1 1/4 In Dia x 3 Ft L (2EXB7)
- ZORO SELECT SS Round Bar 303, 12 in Overall L (20823_12_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.5-6)
- Zoro Select Stainless Steel Rods