Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R1.375-6
Zoro # G401774996
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 1 3/8 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0R1.375-6
- Zoro # G401774996
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 3/8 in |
Length | 6 in |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1 3/8 in |
Overall Length | 6 in |
Outside Diameter Tolerance | +/-0.0025 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, 304SS, 3/16 In T, 1 1/2 In Leg, 7 Ft (4A.188X1.5-84)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 100 ft. (X202HT-100)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 36" W x 48" L (20-116)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R1.875-6)
- ZORO SELECT SS Round Bar 303, 12 in Overall L (23593_12_0)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.75-12)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R1.188-24)
- ZORO SELECT Rod, SS, 440C, 4 In Dia x 1 Ft L (2EXN8)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (20827_24_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- Zoro Select Stainless Steel Rods