Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 in Overall L
Mfr # 0R1.062-6
Zoro # G901774939
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Diameter 1 1/16 in
- Length 6 in
- Finish Unfinished
- Type Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0R1.062-6
- Zoro # G901774939
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/16 in |
Length | 6 in |
Diameter Tolerance | +/-0.003 in |
Length Tolerance | +0.125/-0 in |
Outside Diameter | 1 1/16 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 6 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- RUBBER-CAL Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 24" Length (20-101)
- USA INDUSTRIALS Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/4" Thick (BULK-PS-PC-17)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x24", 60 (BULK-RS-SBRFR75-65)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.812-6)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2013_48_0)
- ZORO SELECT SS Round Bar 347, 48 in Overall L (18469_48_0)
- ZORO SELECT Rod, SS, 416, 1 1/2 In Dia x 6 Ft L (2AVB2)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R1.25-12)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R3-24)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (416r.437-36)
- Zoro Select Stainless Steel Rods