Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 ft Overall L
Mfr # 4R.812-72
Zoro # G201775322
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 6 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.812-72
- Zoro # G201775322
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 13/16 in |
Length | 6 ft |
Diameter Tolerance | +/-0.002 in |
Length Tolerance | +/-6.000 in |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Outside Diameter | 13/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Black (3001260)
- ZORO SELECT Oil Hard Drill Rod, O1, 1-1/8, 1.125 In (O1D1-186)
- ZORO SELECT Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft. (4YTU1)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.188-12)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (416r.375-12)
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L (3GTD5)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (20823_48_0)
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 3 Ft L (2EXJ3)
- ZORO SELECT SS Round Bar 303, 5 in Overall L (2031_5_0)
- Zoro Select Stainless Steel Rods