Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 6 ft Overall L
Mfr # 416r.812-72
Zoro # G102716127
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 416
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5610, ASTM A314, ASTM A582
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 416r.812-72
- Zoro # G102716127
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 13/16 in |
Length | 6 ft |
Length Tolerance | +/-6.000 in |
Diameter Tolerance | +/-0.003" |
Outside Diameter Tolerance | +/-0.002 in |
Overall Length | 6 ft |
Outside Diameter | 13/16 in |
Description
Stainless Steel Rod 416, Stainless Steel, 416, Rod, Outside Diameter 13/16 in, Outside Diameter Tolerance +/-0.002 in, 6 ft Overall Length, Length Tolerance +/-6.000 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, 145 Brinell Hardness, B0 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5610, ASTM A314, ASTM A582, Minimum Temperature Not Rated, Maximum Temperature 1,200 Degrees F, Appearance Shiny
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/8 in Thick, Red (ZUSA-XPE-163)
- ZORO SELECT Sheet, Aluminum, 1/8 x 6 x 12 In (83072)
- ZORO SELECT Precision Ball, 440CSS, 9/64In, Pk100 (4RJH6)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (416r.625-72)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r2-24)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r1.75-24)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 7/16 in. dia. (87145)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.312-72)
- ZORO SELECT SS Round Bar 13-8, 48 in Overall L (20607_48_0)
- ZORO SELECT SS Round Bar 17-4, 48 in Overall L (7263_48_0)
- Zoro Select Stainless Steel Rods