Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 6R.5-36
Zoro # G401775108
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R.5-36
- Zoro # G401775108
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/2 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.025 in |
Overall Length | 36 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.002 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/16" Thick (PS-PC-SR-24)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAK7)
- ZORO SELECT Flat Stock, 0.025", 1/2" W, 1 ft. (8236)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (10441_12_0)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (6R2.125-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R1-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.312-36)
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 1 Ft L (2EXL3)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.375-6)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.312-24)
- ONLINEMETALS 0.625" x 0.3125" Stainless Half Round 304 (23641)
- Zoro Select Stainless Steel Rods