Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 6R4-36
Zoro # G101775248
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R4-36
- Zoro # G101775248
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 4 in |
Length | 3 ft |
Diameter Tolerance | +0.063/-0 in |
Length Tolerance | +/-3.000 in |
Overall Length | 36 in |
Outside Diameter | 4 in |
Outside Diameter Tolerance | +/-0.003 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Viton, 3/8 In Dia, 10 Ft (ZUSA-RC-36)
- ZORO SELECT Felt Sheets (BULK-FS-F1-66)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A (BULK-RS-E60-242)
- ZORO SELECT Air Hard Flat Stock, A2, 1-1/2 In Wx36 InL (A2181126)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R3-24)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R2.5-36)
- ZORO SELECT Rod Stock, SS, 1 ft Overall L (6R3.375-12)
- ZORO SELECT SS Round Bar 17-4, 48 in Overall L (20783_48_0)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7267_12_0)
- ZORO SELECT SS Round Bar 416, 60 in Overall L (2052_60_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (0R2-24)
- Zoro Select Stainless Steel Rods