Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 6R.312-36
Zoro # G101774838
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R.312-36
- Zoro # G101774838
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 5/16 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.025 in |
Outside Diameter Tolerance | +/-0.0015 in |
Overall Length | 36 in |
Outside Diameter | 5/16 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N Sheet, 40A, 36"x24"x0.75", Black (BULK-RS-H40-309)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.52 in Overall Width (1600B3-317-100)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Bright (FCS9217-M)
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 3 Ft L (2AVA5)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.25-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.437-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.125-36)
- ZORO SELECT SS Round Bar 303, 60 in Overall L (20823_60_0)
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 6 Ft L (2EXE1)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (6R2.125-36)
- Zoro Select Stainless Steel Rods