Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 6R1.25-36
Zoro # G801775203
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 316
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5648, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6R1.25-36
- Zoro # G801775203
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1 1/4 in |
Length | 3 ft |
Diameter Tolerance | +/-0.0025 in |
Length Tolerance | +/-3.000 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +/-0.0025 in |
Overall Length | 36 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cork Buna-N Rubber Blend w/ Adhesive - Firm - 1/32" T x 12" W x 12" L (BULK-CRK-69)
- ZORO SELECT Black ABS Plastic Sheet 12" L x 12" W x 1/2" Thick (PS-ABSB-26)
- ONLINEMETALS 1.875" Aluminum Round Bar 6061-T6511-Extruded (1097)
- ZORO SELECT Aluminum Channel 6061, 8 ft Overall L (20270_96_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.125-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.188-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.312-36)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2054_48_0)
- ZORO SELECT SS Round Bar 303, 48 in Overall L (24688_48_0)
- ZORO SELECT SS Round Bar 321, 12 in Overall L (17902_12_0)
- ZORO SELECT Rod, SS, 303, 5/8 In Dia x 3 Ft L (2EXB2)
- Zoro Select Stainless Steel Rods