Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 4R.75-36
Zoro # G101775347
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4R.75-36
- Zoro # G101775347
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3/4 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 3/4 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 3/4 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.002 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) 85000, Typical Yield Strength (PSI) 30000, Typical Hardness 75, Hardness Scale Rb, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Black (1001326)
- ZORO SELECT Rod, SS, 304, 1 3/4 In Dia x 6 Ft L (2EXK6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.220" Thick (BULK-PS-PC-605)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 7/16 in Dia. (BULK-PR-ACB-325)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.375-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.188-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.125-36)
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4474_60_0)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (4R.437-24)
- ZORO SELECT Rod, SS, 303, 3/4 In Dia x 6 Ft L (2EXD4)
- Zoro Select Stainless Steel Rods