Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 4R3.25-36
Zoro # G501775169
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R3.25-36
- Zoro # G501775169
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 3 1/4 in |
Length | 3 ft |
Diameter Tolerance | +0.046/-0 in |
Length Tolerance | +/-3.000 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter | 3 1/4 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- ZORO SELECT Oil Hard Drill Rod, O1, V, 0.377 In (O1DV6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.118" Thick (BULK-PS-PC-589)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R2.75-36)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (4R2.625-24)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2.5-12)
- ZORO SELECT SS Round Bar 347, 24 in Overall L (18468_24_0)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r2-24)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.687-6)
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L (7269_12_0)
- Zoro Select Stainless Steel Rods