Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 4R2.75-36
Zoro # G501775329
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
- Temper Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R2.75-36
- Zoro # G501775329
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 2 3/4 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +0.046/-0 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 2 3/4 in |
Description
Stainless Steel Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (44r1-12)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 12" L, 3/4" W (BULK-PS-UHMW-116)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 2 x 120 In (2HVF5)
- ZORO SELECT Stainless Hex Bar, 24 in Overall L (3H.375-24)
- ZORO SELECT Rod Stock, SS, 2 ft Overall L (4R2.625-24)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R2.5-6)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R3.25-36)
- ZORO SELECT SS Round Bar 303, 24 in Overall L (2013_24_0)
- ZORO SELECT SS Round Bar 410, 60 in Overall L (18480_60_0)
- ZORO SELECT SS Round Bar 416, 48 in Overall L (2055_48_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R1-36)
- Zoro Select Stainless Steel Rods