Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 4R.125-36
Zoro # G901774953
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 304
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5639, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4R.125-36
- Zoro # G901774953
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/8 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.002 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1/8 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 304, Diameter 1/8 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.002 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) 85000, Typical Yield Strength (PSI) 30000, Typical Hardness 75, Hardness Scale Rb, Standards AMS 5639, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 12"x12", 60A (BULK-RS-E60-240)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1086_72_0)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.375-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.25-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.75-36)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 3 Ft L (3ANG5)
- ZORO SELECT Rod, SS, 303, 1 5/8 In Dia x 1 Ft L (2EXA3)
- ZORO SELECT SS Round Bar 303, 1 in Overall L (2027_1_0)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (6R3-6)
- Zoro Select Stainless Steel Rods