Shop All Stainless Steel Rods
Zoro Select
Rod Stock, SS, 36 in Overall L
Mfr # 0R.25-36
Zoro # G501775367
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 630
- Length 3 ft
- Finish Unfinished
- Type Corrosion Resistant
- Standards AMS 5643, ASTM A564 Type 630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0R.25-36
- Zoro # G501775367
- Country of Origin Multiple
- Category Stainless Steel Rods
Dimensions
Diameter | 1/4 in |
Length | 3 ft |
Length Tolerance | +/-3.000 in |
Diameter Tolerance | +/-0.003 in |
Overall Length | 36 in |
Outside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1/4 in |
Description
Rod Stock, Corrosion Resistant, Stainless Steel, Alloy Type 630, Diameter 1/4 in, Length 18 ft, Unfinished Finish, Temper Annealed, Diameter Tolerance +/-0.003 in, Length Tolerance +/- 3.00 in, Typical Tensile Strength (PSI) Not Rated, Typical Yield Strength (PSI) Not Rated, Typical Hardness 30, Hardness Scale Rc, Standards AMS 5643, ASTM A564 Type 630
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Black PVC S-Grip Runner 50 ft. L, 3/16" H (03-W246)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 1/2 in Dia. (BULK-PR-PVC-185)
- ZORO SELECT Rod, 316, SS, 1 In Dia x 6 Ft L (3GTC6)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873040)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.75-36)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- ZORO SELECT Rod Stock, SS, 3 ft Overall L (0R1.625-36)
- ZORO SELECT SS Round Bar 321, 12 in Overall L (18432_12_0)
- ZORO SELECT SS Round Bar 410, 60 in Overall L (18480_60_0)
- ZORO SELECT Rod, 316, SS, 5/8 In Dia x 6 Ft L (3GTC4)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.312-12)
- Zoro Select Stainless Steel Rods